Beli cubitron 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Cutting Wheel Cubitron 3 (Batu Gerinda Potong)
    Mulai

    Rp109.900

    3M Cutting Wheel Cubitron 3 (Batu Gerinda Potong)
    Deskripsi:
    Longest product life in 3M's history Achieves sharpness that does not depend on thickness by using 3M's precision molded abrasive grainsAny material can be used, including iron and stainless steel.* Since this product is not intended for general consumers, labeling and instruction manuals are not indicated or included for general consumers.
    atribut:
    • Abrasive: Precision molded abrasive
    • Hardness: S
    • Maximum Peripheral Speed (m/s): 80
    • Suitable Tool: Disc grinder
  2. 3M Cutting Wheel Cubitron (Batu Gerinda Potong)
    Mulai

    Rp999.900

    3M Cutting Wheel Cubitron (Batu Gerinda Potong)
    atribut:
    • Abrasive: Precision Molded Abrasive
    • Abrasive Grain Size: #60
    • Blade Thickness (mm): 1
    • Hardness: S
    • Hole Diameter (mm): 9.53
    • Maximum Operating Speed (rpm): 15300
    • Outer Diameter (mm): 100
    • Suitable Material: Stainless steel, aluminum, high-strength steel plate
    • Suitable Tool: Long grinder, disc grinder
  3. 3M Cubitron II Fibre Disc 982C
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

  4. 3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)
    44%
    Mulai

    Rp2.399.900

    3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)
    Deskripsi:
    A grindstone for surface grinders. This is a ceramic grindstone that uses precision molding abrasives that apply 3Ms core technology, micro-replication technology (high-definition surface technology). Contributes to significant productivity improvement, reduction of tool costs, and improvement and stabilization of workpiece quality.
    atribut:
    • Material: Abrasive: Ceramic abrasive, Binder: Vitreous (Vitrified)
    • Outer Diameter (φmm): 200
    • Hole Diameter (φmm): 50.8
    • Grinding Wheel Peripheral Speed (m/minute): 2400
    • Thickness (mm): 19
    • Abrasive: 93DA
    • Abrasive Grain Size: 120
    • TRUSCO Number: 819-1113
  5. 3M Flexible Grinding Wheel Cubitron (Batu Gerinda Fleksibel)
    Mulai

    Rp2.399.900

    3M Flexible Grinding Wheel Cubitron (Batu Gerinda Fleksibel)
    atribut:
    • Abrasive: Precision Molded Abrasive
    • Hardness: P
    • Hole Diameter (mm): 15
    • Material: Abrasive Material = Aluminium Oxide
    • Maximum Operating Speed (rpm): 13750
    • Maximum Peripheral Speed (m/s): 72
    • Outer Diameter (mm): 100
  6. Insulflex Insulation Sheet Class 1 (Lembaran Isolasi AC)
    Mulai

    Rp629.900

    Insulflex Insulation Sheet Class 1 (Lembaran Isolasi AC)
    atribut:
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioner, Chiller Insulation, Duct system
    • Application: Ducting, Chilled Water Piping & Commercial
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Density (kg/m³): 55 - 80
    • Flammability: Class 1 & Class 0
    • Temperature Limit (°C): -40 to + 105
    • Thermal Conductivity (W/mk): 0.035 (K Value)
  7. GOSAVE Back Support Belt (Pelindung Punggung)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp109.900

    GOSAVE Back Support Belt (Pelindung Punggung)
    Deskripsi:
    - Provides comfortable support from lower back strain - Fabric polyester - 2 adjustable point
    atribut:
    • Color: Black
    • Material: Polyester
    • Suspenders (inch): 1-1/2
    • Suspenders Material: Tali Elastis
  8. 3M SL Disc
    Mulai

    Rp1.199.900

    3M SL Disc
    Deskripsi:
    Smooth Leveling: A special coating provides maximum polishing power for non-woven fabrics while achieving a smooth finish at the same time.Because it is a nylon non-woven fabric, it is less likely to be clogged and the polishing ability finish is stable from the beginning to the end.Electric disc grinder For Φ100 Since it has been screwed, it can be used with your existing electric disc grinder.Erase after removing the stainless weld bead (grindstone-based abrasive # 40-80).Aluminum weld bead removal.Removal of oxide film on steel sheet (peeling of black skin).
    atribut:
    • Hole Diameter (mm): M10
    • Maximum Operating Speed (rpm): 12000
    • Maximum Peripheral Speed (m/s): 62.8
    • Outer Diameter (mm): 100
  9. KGS Diamond Polishing Pads
    Mulai

    Rp1.299.900

    KGS Diamond Polishing Pads
    Deskripsi:
    KGS FLEXIS - Diamond Polishing PadsKristalisasi Marmer - Poles MarmerRed Pad - Coarse - Step 1Fungsi: Digunakan sebagai langkah pertama sebelum proses Kristalisasi Marmer (Poles Marmer).Red Pad dapat membersihkan lantai dari kotoran keras (deep cleaning) dan meratakan permukaan lantai.KGS FLEXIS Red 16"; (400 G)*Bisa juga untuk Polisher 17"Cara menggunakan:- Berikan air pada lantai yang ingin dibersihkan dari kotoran. Pasang Red Pad 16" pada Polisher, lalu bersihkan lantai secara merata.
  10. TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp31.900

    TEKIRO Screwdriver Phillips Cushion Grip (Obeng)
    Deskripsi:
    TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Dimension 5 (mm): 31
  11. Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    Mulai

    Rp17.900

    Insulflex Single Insulation Tubing Class 1 (Pipa AC)
    atribut:
    • Length (m): 1.8
    • Standard: ISO9001:2015, ISO14001: 2015
    • Color: Black
    • Type: Air Conditioning, Refrigeration, Chiller Insulation
    • Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
    • Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
    • Flammability: Class 1 & Class 0
  12. 3M Cubitron 2 Clean Sanding Disc (Amplas Cakram)
    Mulai

    Rp659.900

    3M Cubitron 2 Clean Sanding Disc (Amplas Cakram)
    Deskripsi:
    Cubitron [[TM]] [[R2]] Abrasive abrasive grains are used to achieve overwhelming sharpness.For metal-painted putty, surfacer, baking-painted surface polishing, and metal surface smoothing polishing.- Since this product is not intended for general consumers, the labels and instruction manuals are not indicated or included for general consumers.
    atribut:
    • AS ONE Part Number: 64-8365-35
    • Suitable Material: Metal
    • Abrasive Grain Size: #400
    • TRUSCO Number: 194-8700
  13. 3M Red Buffer Pad 5100 (Pad Buffer Lantai)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp76.900

    3M Red Buffer Pad 5100 (Pad Buffer Lantai)
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: Red
    • Shape: Round
  14. Non Brand Lab, ESD, and Cleanroom Stool
    Mulai

    Rp6.899.900

    Non Brand Lab, ESD, and Cleanroom Stool
    atribut:
    • UNSPSC: 56112106
    • Assembled: No
    • Base: Cast Aluminium
    • Color: Black
    • Material: Polyurethane
    • Seat Depth (inch): 14
    • Seat Width (inch): 17
    • Standards: ANSI/BIFMA
    • Weight Capacity (lbs): 300
  15. WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp68.900

    WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  16. SHINWA Skill Lighter III Toluene-free Type
    Mulai

    Rp989.900

    SHINWA Skill Lighter III Toluene-free Type
    Deskripsi:
    It is possible to write on oil-coated metal surfaces, and it dries quickly.It is easily erased by washing with alkali or acid.
    atribut:
    • Product Type: Ink refill
  17. SATA 1/2inch Dr. Long Torx Bit Socket (Mata Sock Bintang)
    Mulai

    Rp129.900

    SATA 1/2inch Dr. Long Torx Bit Socket (Mata Sock Bintang)
    Deskripsi:
    Bit made of advanced S-2 alloy steel and through overall quenching, ensuring high resistance to breakage and slip
    atribut:
    • A (mm): 24
    • C (mm): 125
    • D (mm): 100
    • Made In: China
  18. Perfect Surface Grinding Machine
    Mulai

    Rp1.099.999.900

    Perfect Surface Grinding Machine
    atribut:
    • Auto Cross Feed Increment (mm): Approx. 0.5 to 20
    • Auto Cross Feed Motor (HP): 1/5
    • Auto Down Feed (mm/time): 0.001 to 0.999 (2mm/rev; 0.005mm/gr) (Option)
    • Coolant Pump: 1/8 (Option)
    • Cross Feed on Hand Wheel (mm): 5/rev: 0.02/gra
    • Floor Space (mm): 3450x2050x1900 (LxWxH)
    • Hydraulic Pump Motor (HP): 2
    • Maximum Distance Center of Spindle to Table (mm): 550 (Option: 650)
    • Maximum Grinding Surface (mm): 400x800
    • Rapid Power Cross Feed (mm/minute): 1100 (60Hz) / 900 (50Hz)
    • Rapid Power Head Elevation (mm/minute): Power Rapid Up/Down System (Option): 550 (60Hz) / 450 (50Hz); NC Auto Down Feed System (Option): 300
    • Spindle Motor (HP): 5
    • Table Grinding Surface (mm): 400x800
    • Table Guideway: V & Flat way
    • Table Speed (m/minute): Approx. 5 to 25
    • Vertical Feed on Hand Wheel (mm): 2/rev: 0.01/gra
    • Wheel Dimensions (mm): 405x50x127
    • Wheel Speed (rpm): 1750 (60Hz) / 1450 (50Hz)
Daftar Harga cubitron 3m Terbaru October 2026
3M Cutting Wheel Cubitron 3 (Batu Gerinda Potong)Rp109.900
3M Cutting Wheel Cubitron (Batu Gerinda Potong)Rp999.900
3M Cubitron II Fibre Disc 982CRp2.399.900
3M Cubitron 2 Precision Surface Grinding Wheel (Batu Gerinda)Rp2.399.900
3M Flexible Grinding Wheel Cubitron (Batu Gerinda Fleksibel)Rp2.399.900
Insulflex Insulation Sheet Class 1 (Lembaran Isolasi AC)Rp629.900
GOSAVE Back Support Belt (Pelindung Punggung)Rp109.900
3M SL DiscRp1.199.900
KGS Diamond Polishing PadsRp1.299.900
3M Cubitron Roloc Disc 984F (Amplas Bulat)Rp1.199.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)